Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48005021 |
20560606R |
Manufacturer Number |
48-00-5021 |
20560606R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082988 |
00082472205602 |
Weight per package |
0.38 (lbs/each) |
0.19 (lbs/each) |
Description |
48005021 6" 5 Tpi The Ax Sawzall Blade 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.38 LB
|
20560606R 6" X 3/4" X 035" 6T Recip Saw Blade
Recips 606R 6X3/4X035X 6 5/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.58 (Each) |
$0.00 (Each) |
Carton/Reel |
$19.58 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$19.58 (1 Each) |
$0.00 (5 Each) |
|
Material |
Wood;Bi-Metal (Teeth) |
Bi-Metal |
|
Cut Material |
- |
Wood, Plastic and Composite |
|
|
Additional Information |
- |
Applicable Standard OSHA, 29 CFR 1910.1200 |
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
6" 5 TPI THE AX SAWZALL BLADE 5PK |
6" X 3/4" X 035" 6T RECIP SAW BLADE |
extra long description |
MILW 48-00-5021 6" 5TPI AxSawz Blad |
STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; WOOD CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND |
Features |
The Ax Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. |
- |
Long Description |
Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.38 lb |
RECIPS 606R 6X3/4X035X 6 5/PK |
Product Type |
Sawzall Blade |
Reciprocating Saw Blade |
Short Description |
6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height |
- |
|
Blade Length |
6 in |
6 INCH |
Blade Thickness |
0.062 |
0.035 INCH |
Blade Width |
- |
3/4 INCH |
Overall Height |
1 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
- |
6 |
|
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48005021 |
20560606R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
Application |
Wood Cutting |
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
Call nearest store for Item Price
|