Item Comparison: 48005021, 20572656R

Item

48005021 - 6" 5 Tpi The Ax Sawzall Blade 5PK - Milwaukee®

48005021
6" 5 Tpi The Ax Sawzall Blade 5PK

$19.58 Each

$19.58 (1 Each)

QTY:
Each
Add
20572656R - Recips 656R 6 X 3/4 X 050 X 6 5/PK - Lenox

20572656R
Recips 656R 6 X 3/4 X 050 X 6 5/PK

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 227 0
Vendor Milwaukee® Lenox
Catalog Number 48005021 20572656R
Manufacturer Number 48-00-5021 20572656R
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082988 00082472205725
Weight per package 0.38 (lbs/each) 0.21 (lbs/each)
Description 48005021 6" 5 Tpi The Ax Sawzall Blade 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.38 LB
20572656R Recips 656R 6 X 3/4 X 050 X 6 5/PK
Recips 656R 6X3/4X050X6 5/PK
Minimum Order QTY 1 Unit 5 Units
Unit/Foot $19.58 (Each) $0.00 (Each)
Carton/Reel $19.58 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $19.58 (1 Each) $0.00 (5 Each)
Material Wood;Bi-Metal (Teeth) Bi-Metal
Cut Material - Wood
Overall Length 6 in -
Additional Information - Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 6" 5 TPI THE AX SAWZALL BLADE 5PK RECIPS 656R 6 X 3/4 X 050 X 6 5/PK
extra long description MILW 48-00-5021 6" 5TPI AxSawz Blad BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; WOOD CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM] BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200
Features The Ax Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. -
Long Description Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.38 lb RECIPS 656R 6X3/4X050X6 5/PK
Product Type Sawzall Blade Reciprocating Saw Blade
Short Description 6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height -
Blade Length 6 in 6 INCH
Blade Thickness 0.062 0.05 INCH
Blade Width - 3/4 INCH
Overall Height 1 in -
package quantity 5 PK -
Shank Diameter 1/2 in -
Teeth per Inch - 6
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48005021 20572656R
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
minimum qty - 5
Weight 0.38 lb -
Application Wood Cutting -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat