Item Comparison: 48005092, 48008182

Item

48005092 - 6" 10 Tpi Sawzall Blades 5PK - Milwaukee®

48005092
6" 10 Tpi Sawzall Blades 5PK

$16.73 Each

$16.73 (1 Each)

QTY:
Each
Add
48008182 - 6" 14 Tpi Sawzall Blades 25PK - Milwaukee®

48008182
6" 14 Tpi Sawzall Blades 25PK

$48.08 Each

$48.08 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 201 2
Vendor Milwaukee® Milwaukee®
Catalog Number 48005092 48008182
Manufacturer Number 48-00-5092 48-00-8182
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082766 00045242083251
Weight per package 0.225 (lbs/each) 1.075 (lbs/each)
Description 48005092 6" 10 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
48008182 6" 14 Tpi Sawzall Blades 25PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.73 (Each) $48.08 (Each)
Carton/Reel $16.73 (1 Each) $48.08 (1 Each)
Standard Packaging/Reel $16.73 (1 Each) $48.08 (1 Each)
Material High Speed Steel;Cobalt -
Overall Length 6 in -
Description 6" 10 TPI SAWZALL BLADES 5PK 6" 14 TPI SAWZALL BLADES 25PK
extra long description MILW 48-00-5092 6"10TSawzallBld5Ct MILW 48-00-8182 6"14TSawzallBl25Ct
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. 6 in. 14 TPI Thin Kerf SAWZALL® Blades 25PK
Long Description Metal Blade, 1/2 in Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Product Type Metal Blade 6"14tsawzallbl25ct
Short Description Metal Blade, 1/2 in Shank, High Speed Steel;Cobalt -
Blade Length 6 in 6
Blade Thickness 0.035 0.035
idea granular category code 2399 -
Overall Width 0.75 in -
package quantity 5 PK -
Shank Diameter 1/2 in -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48005092 48008182
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.044 lb -
Application Metal Cutting -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat