Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005182 |
48004182 |
Manufacturer Number |
48-00-5182 |
48-00-4182 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082834 |
00045242081035 |
Weight per package |
0.23 (lbs/each) |
0.23 (lbs/each) |
Description |
48005182 6" 14 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
|
48004182 6" 14 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4182 (5)Ice Hardened Bla
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$15.69 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$15.69 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$15.69 (1 Each) |
|
Material |
Bi-Metal Steel |
- |
|
Length |
- |
6 |
Overall Length |
6 in |
- |
Thickness |
- |
035 |
Width |
- |
0.75 |
|
Description |
6" 14 TPI SAWZALL BLADES 5PK |
6" 14 TPI ICE HARDENED SAWZALL BLADES 5PK |
extra long description |
MILW 48-00-5182 6" 14TPI SawBlade5C |
- |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
6 in. 14 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK |
Long Description |
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb |
MILW 48-00-4182 (5)ICE HARDENED BLA |
Product Type |
Metal Blade |
(5)Ice Hardened Blade 14T 6L |
Short Description |
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI |
- |
Special Features |
- |
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
|
Blade Length |
6 in |
6.0 |
Blade Thickness |
0.035 |
0.035 |
idea granular category code |
2399 |
- |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
- |
14 |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005182 |
48-00-4182 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Metal Cutting |
For Metal Cutting Applications |