Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005184 |
48004184 |
Manufacturer Number |
48-00-5184 |
48-00-4184 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082858 |
00045242081042 |
Weight per package |
0.23 (lbs/each) |
0.23 (lbs/each) |
Description |
48005184 6" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
|
48004184 6" 18 Tpi Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.75 In Overall Width, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$15.69 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$15.69 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$15.69 (1 Each) |
|
Material |
Bi-Metal Steel |
Bi-Metal |
|
|
Description |
6" 18 TPI SAWZALL BLADES 5PK |
6" 18 TPI ICE HARDENED SAWZALL BLADES 5PK |
extra long description |
MILW 48-00-5184 6" 18TPI SawBlade5C |
MILW 48-00-4184 6"18TSawzallBld 5Ct |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
Long Description |
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Steel, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.21 lb |
Ice Hardened Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.75 in Overall Width, 0.22 lb |
Product Type |
Metal Blade |
Ice Hardened Metal Blade |
Short Description |
6" Metal Blade, 1/2 in Shank, Bi-Metal Steel, 18 TPI |
Ice Hardened Metal Blade, 1/2 in Shank, Bi-Metal, 24 TPI |
|
Blade Length |
6 in |
6 in |
Blade Thickness |
0.035 |
0.035 |
idea granular category code |
2399 |
- |
Overall Height |
- |
1 in |
Overall Width |
0.75 in |
0.75 in |
package quantity |
5 PK |
5 PK |
Shank Diameter |
1/2 in |
1/2 in |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
48005184 |
48004184 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Metal Cutting |
Metal Cutting |