Item Comparison: 48005186, 20568624R

Item

48005186 - 6" 24 Tpi Sawzall Blades 5PK - Milwaukee®

48005186
6" 24 Tpi Sawzall Blades 5PK

$16.73 Each

$16.73 (1 Each)

QTY:
Each
Add
20568624R - Recips 624R 6 X 3/4 X 035 X 24 5/PK - Lenox

20568624R
Recips 624R 6 X 3/4 X 035 X 24 5/PK

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 22 0
All Stores 921 0
Vendor Milwaukee® Lenox
Catalog Number 48005186 20568624R
Manufacturer Number 48-00-5186 20568624R
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082872 00082472205688
Weight per package 0.23 (lbs/each) 0.202 (lbs/each)
Description 48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
20568624R Recips 624R 6 X 3/4 X 035 X 24 5/PK
Recips 624R 6X3/4X035X24 5/PK
Minimum Order QTY 1 Unit 5 Units
Unit/Foot $16.73 (Each) $0.00 (Each)
Carton/Reel $16.73 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $16.73 (1 Each) $0.00 (5 Each)
Material Metal Bi-Metal
Cut Material - METAL
Overall Length 6 in -
Additional Information - Applicable Standard OSHA, 29 CFR 1910.1200
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 6" 24 TPI SAWZALL BLADES 5PK RECIPS 624R 6 X 3/4 X 035 X 24 5/PK
extra long description MILW 48-00-5186 6" 24TPI SawBlade5C STANDARD TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; THIN METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 24 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. -
Long Description Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb RECIPS 624R 6X3/4X035X24 5/PK
Product Type Metal Blade Reciprocating Saw Blade
Short Description Metal Blade, Metal, 24 Teeth per Inch -
Blade Length 6 in 6 INCH
Blade Thickness 0.035 0.035 INCH
Blade Width - 3/4 INCH
Overall Width 0.75 in -
package quantity 5 PK -
Teeth per Inch - 24 in
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48005186 20568624R
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
minimum qty - 5
Weight 8.95 lb -
Application Metal Cutting -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat