Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005186 |
48005026 |
Manufacturer Number |
48-00-5186 |
48-00-5026 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082872 |
00045242082995 |
Weight per package |
0.23 (lbs/each) |
0.53 (lbs/each) |
Description |
48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
|
48005026 9" 5 Tpi The Ax Sawzall Blade 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.73 (Each) |
$25.72 (Each) |
Carton/Reel |
$16.73 (1 Each) |
$25.72 (1 Each) |
Standard Packaging/Reel |
$16.73 (1 Each) |
$25.72 (1 Each) |
|
|
Length |
- |
9 |
Overall Length |
6 in |
- |
Thickness |
- |
062 |
Width |
- |
1 |
|
Description |
6" 24 TPI SAWZALL BLADES 5PK |
9" 5 TPI THE AX SAWZALL BLADE 5PK |
extra long description |
MILW 48-00-5186 6" 24TPI SawBlade5C |
MILW 48-00-5026 9X5/8T SAWZALL BLAD |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
9 in. 8 TPI the Ax SAWZALL Blade 5PK |
Long Description |
Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb |
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts |
Product Type |
Metal Blade |
9X5/8T Sawzall Blade |
Short Description |
Metal Blade, Metal, 24 Teeth per Inch |
- |
Special Features |
- |
NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 TPI Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture; FANG TIP . Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For G |
|
Blade Length |
6 in |
9.0 |
Blade Thickness |
0.035 |
0.062 |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Teeth per Inch |
- |
5 |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005186 |
48005026 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Demolition |
|
|
Application |
Metal Cutting |
For Wood |