Item Comparison: 48005186, 48008186

Item

48005186 - 6" 24 Tpi Sawzall Blades 5PK - Milwaukee®

48005186
6" 24 Tpi Sawzall Blades 5PK

$16.73 Each

$16.73 (1 Each)

QTY:
Each
Add
48008186 - 6" 24 Tpi Sawzall Blades 25PK - Milwaukee®

48008186
6" 24 Tpi Sawzall Blades 25PK

$47.83 Each

$47.83 (1 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 931 19
Vendor Milwaukee® Milwaukee®
Catalog Number 48005186 48008186
Manufacturer Number 48-00-5186 48-00-8186
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242082872 00045242083275
Weight per package 0.23 (lbs/each) 1.025 (lbs/each)
Description 48005186 6" 24 Tpi Sawzall Blades 5PK
Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 8.95 LB
48008186 6" 24 Tpi Sawzall Blades 25PK
Milwaukee® Wood Cutting Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Blade On The Market.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.73 (Each) $47.83 (Each)
Carton/Reel $16.73 (1 Each) $47.83 (1 Each)
Standard Packaging/Reel $16.73 (1 Each) $47.83 (1 Each)
Material Metal -
Overall Length 6 in -
Description 6" 24 TPI SAWZALL BLADES 5PK 6" 24 TPI SAWZALL BLADES 25PK
extra long description MILW 48-00-5186 6" 24TPI SawBlade5C MILW 48-00-8186 Super Sawzall Blade
Features Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. 6 in. 24 TPI Thin Kerf SAWZALL® Blades 25PK
Long Description Metal Blade, Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 8.95 lb Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Product Type Metal Blade Super Sawzall Blade 24 Tpi 6" L 25
Short Description Metal Blade, Metal, 24 Teeth per Inch -
Blade Length 6 in 6
Blade Thickness 0.035 0.035
Overall Width 0.75 in -
package quantity 5 PK -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48005186 48008186
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 8.95 lb -
Application Metal Cutting -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat