Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20578818R |
48005188 |
Manufacturer Number |
20578818R |
48-00-5188 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00082472205787 |
00045242082896 |
Weight per package |
0.299 (lbs/each) |
0.355 (lbs/each) |
Description |
20578818R Recips 818R 8 X 3/4 X 035 X 18 5/PK
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
|
48005188 9" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.75 In Overall Width, 11.95 LB
|
|
Minimum Order QTY |
5 Units |
1 Unit |
Unit/Foot |
$5.66 (Each) |
$20.25 (Each) |
Carton/Reel |
$28.30 (5 Each) |
$20.25 (1 Each) |
Standard Packaging/Reel |
$28.30 (5 Each) |
$20.25 (1 Each) |
|
Material |
Bi-Metal |
Bi-Metal |
|
|
Length |
- |
9 |
Overall Length |
8 in;203 mm |
9 in |
Thickness |
- |
035 |
Width |
- |
0.75 |
|
Additional Information |
Applicable Standard OSHA, 29 CFR 1910.1200 |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
RECIPS 818R 8 X 3/4 X 035 X 18 5/PK |
9" 18 TPI SAWZALL BLADES 5PK |
extra long description |
STRAIGHT BACK TYPE; BI-METAL MATERIAL; 8 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.035 INCH BLADE THICKNESS; 18 TEETH PER INCH; POWER BLAST TECHNOLOGY[TM], T2[TM] TECHNOLOGY BRAND; APPLICABLE STANDARD OSHA, 29 CFR 1910.1200 |
MILW 48-00-5188 SawZllBLD18T 9L 5PK |
Features |
- |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
Long Description |
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth per Inch, 8 in Blade Length, 8 in Overall Length, 3/4 in Overall Width, 0.25 lb |
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.75 in Overall Width, 11.95 lb |
Product Type |
Reciprocating Saw Blade |
Metal Blade |
Short Description |
Reciprocating Saw Blade, Bi-Metal, 18 Teeth per Inch |
Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI |
Special Features |
- |
Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
|
Blade Length |
8 in;203 mm |
9 in |
Blade Thickness |
0.035 INCH |
0.035 |
Blade Width |
3/4 INCH |
- |
Overall Width |
3/4 in;19 mm |
0.75 in |
package quantity |
5 PK |
5 PK |
Shank Diameter |
- |
1/2 in |
Teeth per Inch |
18 |
18 |
|
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20578818R |
48005188 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
|
|
Application |
Cut Material Thickness 1/16 to 3/16 in for Ferrous Metal, 1/16 to 5/16 in for Non Ferrous Metal |
Metal Cutting |