Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
48005188 |
48004188 |
Manufacturer Number |
48-00-5188 |
48-00-4188 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242082896 |
00045242081066 |
Weight per package |
0.355 (lbs/each) |
0.355 (lbs/each) |
Description |
48005188 9" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.75 In Overall Width, 11.95 LB
|
48004188 9" 18 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4188 9"18tsawzallbld5ct
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.25 (Each) |
$19.31 (Each) |
Carton/Reel |
$20.25 (1 Each) |
$19.31 (1 Each) |
Standard Packaging/Reel |
$20.25 (1 Each) |
$19.31 (1 Each) |
|
|
Length |
9 |
9 |
Overall Length |
9 in |
- |
Thickness |
035 |
035 |
Width |
0.75 |
0.75 |
|
Description |
9" 18 TPI SAWZALL BLADES 5PK |
9" 18 TPI ICE HARDENED SAWZALL BLADES 5PK |
extra long description |
MILW 48-00-5188 SawZllBLD18T 9L 5PK |
- |
Features |
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. |
9 in. 18 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK |
Long Description |
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.75 in Overall Width, 11.95 lb |
MILW 48-00-4188 9"18TSawzallBld5Ct |
Product Type |
Metal Blade |
9"18tsawzallbld5ct |
Short Description |
Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI |
- |
Special Features |
Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5 |
|
Blade Length |
9 in |
9.0 |
Blade Thickness |
0.035 |
0.035 |
Overall Width |
0.75 in |
- |
package quantity |
5 PK |
- |
Shank Diameter |
1/2 in |
- |
Teeth per Inch |
18 |
18 |
|
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48005188 |
48-00-4188 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Metal Cutting |
For Metal Cutting Applications |