Item Comparison: 48111850, 48111820

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111820 - M18 Redlithium CP2.0 Battery - Milwaukee®

48111820
M18 Redlithium CP2.0 Battery

$115.53 Each

$115.53 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 381 36
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111820
Manufacturer Number 48-11-1850 48-11-1820
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242288755
Weight per package 1.71 (lbs/each) 1.05 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111820 M18 Redlithium CP2.0 Battery
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ 2.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 2.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0F/-18C. Its Compact, Lightweight Design Fits In Tight Work S
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $115.53 (Each)
Carton/Reel $99.00 (1 Each) $115.53 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $115.53 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM CP2.0 BATTERY
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1820 M18™ 2.0Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ 2.0Ah Compact Battery Pack
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact, lightweight design fits in tight work s
Product Type Battery Pack M18™ 2.0AH Battery Pack
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 1.0
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48111850 48-11-1820
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat