Item Comparison: 48111850, 48111822

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111822 - M18 Redlithium XC3.0 Battery 2PK - Milwaukee®

48111822
M18 Redlithium XC3.0 Battery 2PK

$200.14 Each

$200.14 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 381 6
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111822
Manufacturer Number 48-11-1850 48-11-1822
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242286805
Weight per package 1.71 (lbs/each) 3.35 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111822 M18 Redlithium XC3.0 Battery 2PK
This Milwaukee 18 V Lithium-Ion Battery Works On The M18™ Cordless Tool System and Has 3.0 Amp Hours Of Run-Time. This Battery Powers Over 40 Milwaukee M18™ Cordless Tools. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection, A Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and A Battery Fuel™ Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $200.14 (Each)
Carton/Reel $99.00 (1 Each) $200.14 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $200.14 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM XC3.0 BATTERY 2PK
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1822 M18™ 3.0Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ High Capacity 3.0Ah Battery Pack (2 Piece)
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.
Product Type Battery Pack M18™ 3.0AH Battery Pack (2 Piece)
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48111850 48-11-1822
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat