Item Comparison: 48111850, 48111828

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111828 - M18 Redlithium XC Extended Capacity Battery - Milwaukee®

48111828
M18 Redlithium XC Extended Capacity Battery

$142.57 Each

$142.57 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 412 25
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111828
Manufacturer Number 48-11-1850 48-11-1828
Category Power Tools - Bits, Parts, Accessories Flashlights & Batteries - Batteries & Chargers
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242155385
Weight per package 1.71 (lbs/each) 1.69 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111828 M18 Redlithium XC Extended Capacity Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC Extended Capacity Battery Is Designed With Superior Pack Construction, Electronics, and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 3.0 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Da
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $142.57 (Each)
Carton/Reel $99.00 (1 Each) $142.57 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $142.57 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM XC EXTENDED CAPACITY BATTERY
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1828 M18™ 3.0Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ XC 3.0Ah Extended Capacity Battery Pack
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from da
Product Type Battery Pack M18™ 3.0AH Battery Pack
Short Description Battery Pack, 18 V, Lithium-Ion -
Special Features - 3.0 AMP Hour - 54 WTT Hour Battery; High Current Discharge - Increased Power And Performance; Equivalent Run-Time With 40 PCT Less Weight Than An 18V NiCd Battery; Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power; Battery Fuel Gauge - Displays Remaining Run-Time; Overload Protection - Prevents User From Damaging Their Cordless Power Tool Investment In Abusive Situations; Temperature Management System - Keeps Battery In Ideal Temperature Range To Provide Maximum Life; Individual Cell
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 1.0
nominal voltage - 18
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48111850 48-11-1828
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Type - XC High Capacity
Weight 1.7 lb -
Application - For Milwaukee M18 Cordless Tools
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat