Item Comparison: 48111850, 48111851

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111851 - M18 Redlithium XC5.0 Ext Capacity Battery 10PK - Milwaukee®

48111851
M18 Redlithium XC5.0 Ext Capacity Battery 10PK

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 412 0
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111851
Manufacturer Number 48-11-1850 48-11-1851
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242517183
Weight per package 1.71 (lbs/each) 17 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111851 M18 Redlithium XC5.0 Ext Capacity Battery 10PK
Delivers Up to 2.5X More Run-Time, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M18™ Redlithium™ XC 5.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics, and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $0.00 (Each)
Carton/Reel $99.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $0.00 (1 Each)
amperage rating - 5.0
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY 10PK
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1851 M18™ 5.0Ah Battery
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack 10PK
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 5.0 extended capacity battery pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market.
Product Type Battery Pack M18™ 5.0AH Battery Pack (10 Piece)
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 48111850 48-11-1851
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight 1.7 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat