Item Comparison: 48111850, 48111865

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48111865 - M18 Redlithium High Output XC6.0 Battery Pack - Milwaukee®

48111865
M18 Redlithium High Output XC6.0 Battery Pack

$248.20 Each

$248.20 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 412 70
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48111865
Manufacturer Number 48-11-1850 48-11-1865
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Hand Tools
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242533381
Weight per package 1.71 (lbs/each) 2.535 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48111865 M18 Redlithium High Output XC6.0 Battery Pack
The M18™ Redlithium™ High Output™ XC6.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18™ Redlithium™ XC Battery Packs. The Optimized Combination Of Size and Increased Power Provides A Great Solution For The Entire Range Of M18™ Products. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18™ Redlithium™ High Output™ XC6.0 Provides Increased Power In Extreme Cold Weathe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $248.20 (Each)
Carton/Reel $99.00 (1 Each) $248.20 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $248.20 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM HIGH OUTPUT XC6.0 BATTERY PACK
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-11-1865 M18™ 6.0 Battery Pa
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah Battery Pack
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weathe
Product Type Battery Pack M18™ 6.0 Battery Pack
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 48111850 48-11-1865
Category Description FLASHLIGHTS AND BATTERIES HAND TOOLS
Weight 1.7 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat