Item Comparison: 48111850, 48591835

Item

48111850 - M18 Redlithium XC5.0 Ext Capacity Battery Pack - Milwaukee®

48111850
M18 Redlithium XC5.0 Ext Capacity Battery Pack

$99.00 Each

$99.00 (1 Each)

QTY:
Each
Add
48591835 - M18 Redlithium High Output CP3.0 Starter Kit - Milwaukee®

48591835
M18 Redlithium High Output CP3.0 Starter Kit

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 412 0
Vendor Milwaukee® Milwaukee®
Catalog Number 48111850 48591835
Manufacturer Number 48-11-1850 48-59-1835
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Hand Tools
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242345946 00045242544325
Weight per package 1.71 (lbs/each) 3.405 (lbs/each)
Description 48111850 M18 Redlithium XC5.0 Ext Capacity Battery Pack
Battery Pack, Lithium-Ion, 18 V, 1.7 LB
48591835 M18 Redlithium High Output CP3.0 Starter Kit
The M18 Redlithium™ High Output™ CP3.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18 Redlithium™ CP Battery Packs. This Provides The Power and Runtime Of An XC Battery While Maintaining A Compact Size to Reduces Weight and Fatigue. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The Redlithium™ High Output™ CP3.0 Battery Is Fully Compatible With All 175+ M18 Solutions.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.00 (Each) $0.00 (Each)
Carton/Reel $99.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $99.00 (1 Each) $0.00 (1 Each)
Voltage Rating 18 V -
Housing Material Plastic/Rubber Plastic/Rubber
Description M18 REDLITHIUM XC5.0 EXT CAPACITY BATTERY PACK M18 REDLITHIUM HIGH OUTPUT CP3.0 STARTER KIT
extra long description MILW 48-11-1850 M18™ 5.0Ah Battery MILW 48-59-1835 M18™ CP3.0 Starter
Features M18™ REDLITHIUM™ XC 5.0Ah Extended Capacity Battery Pack M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Starter Kit
Long Description Battery Pack, Lithium-Ion, 18 V, 1.7 lb The M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ CP battery packs. This provides the power and runtime of an XC battery while maintaining a compact size to reduces weight and fatigue. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ M18 solutions.
Product Type Battery Pack M18™ CP3.0 Starter Kit
Short Description Battery Pack, 18 V, Lithium-Ion -
Battery Chemistry Type Lithium-Ion -
Battery Voltage 18 18
charge time 1.5 -
Cord Length - 6
package quantity 1 ct -
Made in USA yes -
Brand Milwaukee Electric Tool Milwaukee®
Manufacturers Part Number 48111850 48-59-1835
Category Description FLASHLIGHTS AND BATTERIES HAND TOOLS
Weight 1.7 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat