Item Comparison: 48112440, 48112401

Item

48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
48112401 - M12 Redlithium CP1.5 Battery Pack - Milwaukee®

48112401
M12 Redlithium CP1.5 Battery Pack

$57.50 Each

$57.50 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 15 7
Vendor Milwaukee® Milwaukee®
Catalog Number 48112440 48112401
Manufacturer Number 48-11-2440 48-11-2401
Category Power Tools - Bits, Parts, Accessories Flashlights & Batteries - Batteries & Chargers
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242293278 00045242293049
Weight per package 0.98 (lbs/each) 0.452 (lbs/each)
Description 48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
48112401 M12 Redlithium CP1.5 Battery Pack
12V Battery, Ni-CD Battery, 1.5 Ah Capacity, 12 V, 0.7 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.70 (Each) $57.50 (Each)
Carton/Reel $123.70 (1 Each) $57.50 (1 Each)
Standard Packaging/Reel $123.70 (1 Each) $57.50 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK M12 REDLITHIUM CP1.5 BATTERY PACK
extra long description MILW 48-11-2440 M12™ 4.0Ah Battery MILW 48-11-2401 M12™ 1.5Ah Battery
Features M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12(TM) REDLITHIUM(TM) Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDL
Long Description Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL 12V Battery, Ni-Cd Battery, 1.5 Ah Capacity, 12 V, 0.7 lb
Product Type M12™ 4.0AH Battery Pack 12V Battery
Short Description - 12V Battery
Battery Type - Ni-Cd
Battery Voltage 12 12
charge time 0.5 -
Chemistries Type - Nickel Cadmium (NiCad)
Number of Batteries - 1
Output Voltage Rating - 12 V
package quantity - 1 ct
Brand milwaukee Milwaukee Electric Tool
Manufacturers Part Number 48-11-2440 48-11-2401
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
Weight - 0.7 lb
Capacity - 1.5 Ah
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat