Item Comparison: 48112440, 48112402

Item

48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
48112402 - M12 XC High Capacity Redlithium Battery - Milwaukee®

48112402
M12 XC High Capacity Redlithium Battery

$90.91 Each

$90.91 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 15 2
Vendor Milwaukee® Milwaukee®
Catalog Number 48112440 48112402
Manufacturer Number 48-11-2440 48-11-2402
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242293278 04524220036862
Weight per package 0.98 (lbs/each) 1.01 (lbs/each)
Description 48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
48112402 M12 XC High Capacity Redlithium Battery
Delivers More Runtime, Power and Speed Than Standard Lithium-Ion Batteries. The M12™ XC High Capacity Redlithium™ Battery Is Designed With Superior Pack Construction, Electronics and Performance to Optimize Work Per Charge and Work Over Pack Life. It Offers 3.0 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features Overload Protection to Prevent You From Damagin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.70 (Each) $90.91 (Each)
Carton/Reel $123.70 (1 Each) $90.91 (1 Each)
Standard Packaging/Reel $123.70 (1 Each) $90.91 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK M12 XC HIGH CAPACITY REDLITHIUM BATTERY
extra long description MILW 48-11-2440 M12™ 4.0Ah Battery MILW 48-11-2402 M12™ 3.0Ah Battery
Features M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack M12™ REDLITHIUM™ XC 3.0Ah High Capacity Battery Pack
Long Description Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damagin
Product Type M12™ 4.0AH Battery Pack M12™ 3.0AH Battery Pack
Battery Voltage 12 12
charge time 0.5 -
Brand milwaukee milwaukee
Manufacturers Part Number 48-11-2440 48-11-2402
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat