Item Comparison: 48112440, 48112420

Item

48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
48112420 - M12 Redlithium CP2.0 Battery - Milwaukee®

48112420
M12 Redlithium CP2.0 Battery

$76.29 Each

$76.29 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 15 7
Vendor Milwaukee® Milwaukee®
Catalog Number 48112440 48112420
Manufacturer Number 48-11-2440 48-11-2420
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242293278 00045242293261
Weight per package 0.98 (lbs/each) 0.465 (lbs/each)
Description 48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
48112420 M12 Redlithium CP2.0 Battery
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12 Redlithium™ 2.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 2.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0F/-18C. Its Compact Design Fits In Tight Work Spaces and Redu
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.70 (Each) $76.29 (Each)
Carton/Reel $123.70 (1 Each) $76.29 (1 Each)
Standard Packaging/Reel $123.70 (1 Each) $76.29 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK M12 REDLITHIUM CP2.0 BATTERY
extra long description MILW 48-11-2440 M12™ 4.0Ah Battery MILW 48-11-2420 M12™ 2.0Ah Battery
Features M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack M12™ REDLITHIUM™ 2.0Ah Compact Battery Pack
Long Description Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact design fits in tight work spaces and redu
Product Type M12™ 4.0AH Battery Pack M12™ 2.0AH Battery Pack
Battery Voltage 12 12
charge time 0.5 -
Brand milwaukee milwaukee
Manufacturers Part Number 48-11-2440 48-11-2420
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat