Item Comparison: 48112460, 48112440

Item

48112460 - M12 Redlithium XC6.0 Battery - Milwaukee®

48112460
M12 Redlithium XC6.0 Battery

$199.00 Each

$199.00 (1 Each)

QTY:
Each
Add
48112440 - M12 Redlithium XC 4.0 Ext Capacity Battery Pack - Milwaukee®

48112440
M12 Redlithium XC 4.0 Ext Capacity Battery Pack

$123.70 Each

$123.70 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 136 15
Vendor Milwaukee® Milwaukee®
Catalog Number 48112460 48112440
Manufacturer Number 48-11-2460 48-11-2440
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Flashlights and Batteries Flashlights and Batteries
UNSPSC 26111710 - Product specific battery packs 26111710 - Product specific battery packs
UPC/EAN/GTIN 00045242472628 00045242293278
Weight per package 1.02 (lbs/each) 0.98 (lbs/each)
Description 48112460 M12 Redlithium XC6.0 Battery
Delivers Up to 3X More Runtime, 20% More Power and 2X More Life Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC6.0 Compact Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over The Life Of The Pack Than Any Battery On The Market. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ Intelligence, The Battery Features O
48112440 M12 Redlithium XC 4.0 Ext Capacity Battery Pack
Delivers Up to 2X More Runtime, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. The M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack Features Superior Pack Construction, Electronics and Performance to Deliver More Work Per Charge and More Work Over Pack Life Than Any Battery On The Market. It Offers 4.0 Amp-Hours Of Runtime. With Milwaukee Durability Built Into Each Pack, This Battery Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redl
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $199.00 (Each) $123.70 (Each)
Carton/Reel $199.00 (1 Each) $123.70 (1 Each)
Standard Packaging/Reel $199.00 (1 Each) $123.70 (1 Each)
Housing Material Plastic Plastic
Description M12 REDLITHIUM XC6.0 BATTERY M12 REDLITHIUM XC 4.0 EXT CAPACITY BATTERY PACK
extra long description MILW 48-11-2460 M12™ 6.0Ah Battery MILW 48-11-2440 M12™ 4.0Ah Battery
Features M12™ REDLITHIUM™ XC 6.0Ah Extended Capacity Battery Pack M12™ REDLITHIUM™ XC 4.0Ah Extended Capacity Battery Pack
Long Description Delivers up to 3X more runtime, 20% more power and 2X more life than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC6.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features o Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDL
Product Type M12™ 6.0AH Battery Pack M12™ 4.0AH Battery Pack
Battery Voltage 12 12
charge time - 0.5
Brand milwaukee milwaukee
Manufacturers Part Number 48-11-2460 48-11-2440
Category Description FLASHLIGHTS AND BATTERIES FLASHLIGHTS AND BATTERIES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat