Item Comparison: 48135870, 145470081416

Item

48135870 - 7/8" X 18" Ship Auger Bit - Milwaukee®

48135870
7/8" X 18" Ship Auger Bit

$36.99 Each

$36.99 (1 Each)

QTY:
Each
Add
145470081416 - 18" X 7/8" Ship Auger Bit - Lenox

145470081416
18" X 7/8" Ship Auger Bit

$71.37 Each

$71.37 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 520 1
Vendor Milwaukee® Lenox
Catalog Number 48135870 145470081416
Manufacturer Number 48-13-5870 145470081416
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111537 - Wood auger bit 27111537 - Wood auger bit
UPC/EAN/GTIN 00045242092758 00082472145472
Weight per package 1.31 (lbs/each) 1.36 (lbs/each)
Description 48135870 7/8" X 18" Ship Auger Bit
Ship Auger Bit, 7/8 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.25 LB
145470081416 18" X 7/8" Ship Auger Bit
Auger Bits 0081416 H8LONG 18X 7/8 Auger
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.99 (Each) $71.37 (Each)
Carton/Reel $36.99 (1 Each) $71.37 (1 Each)
Standard Packaging/Reel $36.99 (1 Each) $71.37 (1 Each)
Material - Bi-Metal
Length 18 -
Overall Length 18 18 INCH
Additional Information - Cutting Edge Material High Speed Steel
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 7/8" X 18" SHIP AUGER BIT 18" X 7/8" SHIP AUGER BIT
extra long description MILW 48-13-5870 7/8"x18"Ship Auger LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 7/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Features The Milwaukee(R) 7/8" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The thro -
Long Description Ship Auger Bit, 7/8 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.25 lb AUGER BITS 0081416 H8LONG 18X 7/8 AUGER
Product Type Ship Auger Bit Auger Drill Bit
Short Description 7/8" Ship Auger Bit, 7/16 in Shank, 6" Length -
Special Features Nail Cutting Tip For Added Durability; Non-Stick Coated Flutes For Faster Chip Ejection; Impact Rated Shank -
Bit Size 7/8 in -
Drill Size - 7/8 INCH
Flute Length 15 12 Inch
Flute Type - TWIST
package quantity 1 ct -
Shank Diameter 7/16 in -
Shank Size - 1/2 INCH
Shank Type 7/16 IN Hex -
Twist Length 15 -
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48135870 145470081416
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type SHIP Long Ship
Weight 1.25 lb -
Application Fast Hole Drilling in Clean or Nail-Embedded Wood -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat