Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
145490081616 |
48136000 |
Manufacturer Number |
145490081616 |
48136000 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111537 - Wood auger bit
|
27111537 - Wood auger bit
|
UPC/EAN/GTIN |
00082472145496 |
00045242092857 |
Weight per package |
1.64 (lbs/each) |
1.75 (lbs/each) |
Description |
145490081616 18" X 1" Ship Auger Bit
Auger Bits 0081616 H8LONG 18X1
|
48136000 1" X 18" Ship Auger Bit
Ship Auger Bit, 1 In Bit Size, 7/16 In Shank Diameter, 18 In Overall Length, 1.65 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$82.53 (Each) |
$38.99 (Each) |
Carton/Reel |
$82.53 (1 Each) |
$38.99 (1 Each) |
Standard Packaging/Reel |
$82.53 (1 Each) |
$38.99 (1 Each) |
|
|
Length |
- |
18 |
Overall Length |
18 INCH |
18 |
|
Additional Information |
Cutting Edge Material High Speed Steel |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
18" X 1" SHIP AUGER BIT |
1" X 18" SHIP AUGER BIT |
extra long description |
LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL |
MILW 48-13-6000 1"x18"Ship Auger Bi |
Features |
- |
The Milwaukee(R) 1" x 460mm Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The throug |
Long Description |
AUGER BITS 0081616 H8LONG 18X1 |
Ship Auger Bit, 1 in Bit Size, 7/16 in Shank Diameter, 18 in Overall Length, 1.65 lb |
Product Type |
Auger Drill Bit |
Ship Auger Bit |
Short Description |
- |
Ship Auger Bit, 1 in, 7/16 in Shank |
Special Features |
- |
Induction Hardened Tip For Added Nail Durability; Coated Flutes For Fast Chip Removal; Impact Rated Shank |
|
Bit Size |
- |
1 in |
Drill Size |
1 INCH |
- |
Flute Length |
12 Inch |
- |
Flute Type |
TWIST |
- |
package quantity |
- |
1 ct |
Shank Diameter |
- |
7/16 in |
Shank Size |
1/2 INCH |
- |
Shank Type |
- |
7/16 IN Hex |
Twist Length |
- |
15 |
|
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
145490081616 |
48136000 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
Long Ship |
SHIP |
|
|
Application |
- |
Fast Hole Drilling in Clean or Nail-Embedded Wood |