Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Dewalt |
Catalog Number |
48207431 |
DW5417 |
Manufacturer Number |
48-20-7431 |
DW5417 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
N/A
|
UNSPSC |
N/A
|
27111543 - Masonry bit
|
UPC/EAN/GTIN |
00045242111633 |
00028874054172 |
Weight per package |
0.133 (lbs/each) |
0.132 (lbs/each) |
Description |
48207431 SDS-Plus 2CT 1/4" X 4" X 6"
Rotary Hammer Drill Bit, 1/4 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.13 LB
|
DW5417 1/4 X 4 X 6 SDS
Dewalt 1/4" X 4" X 6" Rock Carbide SDS Plus Hammer Bit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.99 (Each) |
$9.48 (Each) |
Carton/Reel |
$5.99 (1 Each) |
$9.48 (1 Each) |
Standard Packaging/Reel |
$5.99 (1 Each) |
$9.48 (1 Each) |
|
|
|
Description |
SDS-PLUS 2CT 1/4" X 4" X 6" |
1/4 X 4 X 6 SDS |
extra long description |
MILW 48-20-7431 1/4"x6" SDS Bit |
DWLT DW5417 Drill Bit,DEWALT,Rock C |
Features |
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat |
- |
Long Description |
Rotary Hammer Drill Bit, 1/4 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.13 lb |
DEWALT 1/4" X 4" X 6" Rock Carbide SDS Plus Hammer Bit |
Product Type |
Rotary Hammer Drill Bit |
Drillbit 1/4IN Dia 16IN Overall CRBD Tip |
Short Description |
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/4" X 6" X 8" |
- |
|
Bit Size |
1/4 in |
- |
Compatible With |
Cordless Rotary Hammer |
- |
Flute Length |
4 |
- |
package quantity |
1 PK |
- |
|
|
Brand |
Milwaukee Electric Tool |
DEWALT |
Manufacturers Part Number |
48207431 |
DW5417 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
Fuses & Fuse Accessories |