Item Comparison: DW5439, 48207474

Item

DW5439 - 1/2X10 SDS Plus Masn Bit - Dewalt/Black & Decker

DW5439
1/2X10 SDS Plus Masn Bit

$28.20 Each

$28.20 (1 Each)

QTY:
Each
Add
48207474 - SDS-Plus 2CT 1/2" X 10" X 12" - Milwaukee®

48207474
SDS-Plus 2CT 1/2" X 10" X 12"

$10.84 Each

$10.84 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 1 103
Vendor Dewalt/Black & Decker Milwaukee®
Catalog Number DW5439 48207474
Manufacturer Number N/A 48207474
Category Unassigned Power Tools - Bits, Parts, Accessories
Classification N/A Bits, Blades, and Hole Saws
UNSPSC - N/A
UPC/EAN/GTIN 753520034986 00045242111978
Weight per package 0 0.39 (lbs/each)
Description DW5439 1/2X10 SDS Plus Masn Bit
48207474 SDS-Plus 2CT 1/2" X 10" X 12"
Rotary Hammer Drill Bit, 1/2 In Bit Size, Carbide (Tip) Material, 12 In Overall Length, 15.75 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.20 (Each) $10.84 (Each)
Carton/Reel $28.20 (1 Each) $10.84 (1 Each)
Standard Packaging/Reel $28.20 (1 Each) $10.84 (1 Each)
Material - Carbide (Tip)
Length - 12
Description 1/2X10 SDS PLUS MASN BIT SDS-PLUS 2CT 1/2" X 10" X 12"
extra long description - MILW 48-20-7474 1/2"x12" SDS Bit
Features - MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Long Description - Rotary Hammer Drill Bit, 1/2 in Bit Size, Carbide (Tip) Material, 12 in Overall Length, 15.75 lb
Product Type - Rotary Hammer Drill Bit
Short Description - Rotary Hammer Drill Bit, Carbide (Tip), 2CT 1/2" X 10" X 12"
Bit Size - 1/2 in
Compatible With - Cordless Rotary Hammer
Flute Length - 10
package quantity - 1 PK
Made in USA - yes
Brand Dewalt/Black & Decker Milwaukee Electric Tool
Manufacturers Part Number - 48207474
Category Description Fuses & Fuse Accessories BITS, BLADES, AND HOLE SAWS
Weight - 15.75 lb
Application - Drilling
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat