Item Comparison: 48209006, 48208806

Item

48209006 - 3/16" X 4" X 6" Shockwave Carbide Hammer Drill Bit - Milwaukee®

48209006
3/16" X 4" X 6" Shockwave Carbide Hammer Drill Bit

$6.36 Each

$19.08 (3 Each)

QTY:
Each
Add
48208806 - Hamrdrill 3/16" X 4" X 6" 2PK - Milwaukee

48208806
Hamrdrill 3/16" X 4" X 6" 2PK

$6.36 Each

$6.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 376 0
Vendor Milwaukee® Milwaukee
Catalog Number 48209006 48208806
Manufacturer Number 48-20-9006 48-20-8806
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 27111543 - Masonry bit
UPC/EAN/GTIN 00045242316243 00045242098460
Weight per package 0.055 (lbs/each) 0.1 (lbs/each)
Description 48209006 3/16" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
48208806 Hamrdrill 3/16" X 4" X 6" 2PK
Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.36 (Each) $6.36 (Each)
Carton/Reel $19.08 (3 Each) $6.36 (1 Each)
Standard Packaging/Reel $19.08 (3 Each) $6.36 (1 Each)
Material Carbide Carbide (Tip)
Length 6 -
Overall Length - 6
Size 3/16 -
Description 3/16" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT HAMRDRILL 3/16" X 4" X 6" 2PK
extra long description MILW 48-20-9006 3/16" x 6" Hammer D -
Features 3/16" x 4" x 6" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Long Description The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in Hammer Drill Bit, 3/16 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.4 lb
Product Type 3/16" X 6" Hammer Drill Bit Hammer Drill Bit
Short Description 3/16"x6" Hammer Drill Bt Hammer Drill Bit, 3/16 in, Carbide (Tip)
Special Features - Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Bit Size - 3/16 in
Compatible With - All 1/2 in Three-Jaw Hammer-Drill Chuck
Drill Size - 4 IN Depth
Flute Length 4 -
package quantity - 2 PK
Shank Diameter 0.25 -
Shank Type - 3-FLAT
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-20-9006 48208806
sub brand - Secure-Grip
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Hammer Drill Bit -
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.4 lb
Application - Fast Drilling
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat