Item Comparison: 48209021, 48208821

Item

48209021 - 3/8" X 4" X 6" Shockwave Carbide Hammer Drill Bit - Milwaukee®

48209021
3/8" X 4" X 6" Shockwave Carbide Hammer Drill Bit

$9.55 Each

$28.65 (3 Each)

QTY:
Each
Add
48208821 - Hamrdrill 3/8" X4" X 6" - Milwaukee

48208821
Hamrdrill 3/8" X4" X 6"

$6.36 Each

$6.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 72 5
Vendor Milwaukee® Milwaukee
Catalog Number 48209021 48208821
Manufacturer Number 48-20-9021 48-20-8821
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 27111543 - Masonry bit
UPC/EAN/GTIN 00045242546282 00045242098545
Weight per package 0.12 (lbs/each) 0.165 (lbs/each)
Description 48209021 3/8" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. The Power Tip™, Available In Sizes 3/8" and Above, Is Designed With Dynamic Cutting Edges and A Chip Breaker For Increased Productivity and Easier Drilling From Start to Finish. Engineered With Precision Ground Carbide, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, R
48208821 Hamrdrill 3/8" X4" X 6"
Hammer Drill Bit, 3/8 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.59 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.55 (Each) $6.36 (Each)
Carton/Reel $28.65 (3 Each) $6.36 (1 Each)
Standard Packaging/Reel $28.65 (3 Each) $6.36 (1 Each)
Material Carbide Carbide (Tip)
Length 6 -
Overall Length - 6
Size 3/8 -
Description 3/8" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT HAMRDRILL 3/8" X4" X 6"
extra long description MILW 48-20-9021 3/8" x 6" Hammer Dr -
Features 3/8" x 4" x 6" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit with POWER TIP™ Milwaukee(R) 3-Flat Secure-Grip(TM) Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer
Long Description The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, r Hammer Drill Bit, 3/8 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.59 lb
Product Type 3/8" X 6" Hammer Drill Bit Hammer Drill Bit
Short Description 3/8"x6" Hammer Drill Bt Hammer Drill Bit, 3/8 in, Carbide (Tip)
Special Features - Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN
Bit Size - 3/8 in
Compatible With - All 1/2 in Three-Jaw Hammer-Drill Chuck
Drill Size - 4 IN Depth
Flute Length 4 -
package quantity - 1 PK
Shank Diameter 0.25 -
Shank Type - 3-FLAT
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-20-9021 48-20-8821
sub brand - Secure-Grip
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Hammer Drill Bit -
Manufacturer Status - Inactive
Status - Inactive
Weight - 0.59 lb
Application - Fast Drilling
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat