Item Comparison: 48220050, 48430610

Item

48220050 - 12" High Tension Hacksaw - Milwaukee®

48220050
12" High Tension Hacksaw

$27.45 Each

$27.45 (1 Each)

QTY:
Each
Add
48430610 - 12" 18 Tpi Hack Saw Blade - Milwaukee

48430610
12" 18 Tpi Hack Saw Blade

$19.65 Each

$19.65 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 24 3
Vendor Milwaukee® Milwaukee
Catalog Number 48220050 48430610
Manufacturer Number 48-22-0050 48-43-0610
Category Enhanced Commodity Codes - Tools & Testers Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27111508 - Saws 27112802 - Saw blades
UPC/EAN/GTIN 00045242362226 00045242139804
Weight per package 1.675 (lbs/each) 0.445 (lbs/each)
Description 48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
48430610 12" 18 Tpi Hack Saw Blade
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.45 (Each) $19.65 (Each)
Carton/Reel $27.45 (1 Each) $19.65 (1 Each)
Standard Packaging/Reel $27.45 (1 Each) $19.65 (1 Each)
Color Red/Black -
Handle Material Reinforced Metal (Frame) -
Length 16 12
Overall Length 16 in -
Thickness - 025
Width - 0.5
Description 12" HIGH TENSION HACKSAW 12" 18 TPI HACK SAW BLADE
extra long description MILW 48-22-0050 Hacksaw -
Features The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. -
Long Description High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb 00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|HACK SAW BLADE 12 IN 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|MILWAUKEE 48 43 0610|MILWAUKEE 48430610|MILWAUKEE 48-43-0610|MILWAUKEE ELECTRIC TOOL 48 43 0610|MILWAUKEE ELECTRIC TOOL 48430610|MILWAUKEE ELECTRIC TOOL 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
Product Type High Tension Hacksaw 12" 18 Tpi Hack Saw Blade
Short Description High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black -
Special Features A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension Bi-Metal For Greater Durability; For Cutting Common Materials 1/4 IN - 1/2 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10
Blade Length 12 in -
Handle Length 4.5 -
Number of Pieces 1 -
Teeth per Inch - 18
Brand Milwaukee Electric Tool milwaukee
Manufacturers Part Number 48220050 48-43-0610
sub brand - MILWAUKEE
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Hack Saw
Manufacturer Status - Inactive
Status - Inactive
Weight 1.7 lb -
Application - For Cutting Heavy Bars, Large Sections Of Steel, Aluminum And Large Diameter Hard Materials
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat