Item Comparison: 48221502, 10771FLK1

Item

48221502 - Fastback Folding Utility Knife W/Blade Storage - Milwaukee®

48221502
Fastback Folding Utility Knife W/Blade Storage

$15.40 Each

$15.40 (1 Each)

QTY:
Each
Add
10771FLK1 - Locking Tradesman Knife - Lenox

10771FLK1
Locking Tradesman Knife

$21.65 Each

$21.65 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 242 0
Vendor Milwaukee® Lenox
Catalog Number 48221502 10771FLK1
Manufacturer Number 48-22-1502 10771FLK1G
Category Enhanced Commodity Codes - Tools & Testers Tool Kits - Miscellaneous Hand Tools
Classification Hand Tools Hand Tools
UNSPSC 27111503 - Utility knives 27111503 - Utility knives
UPC/EAN/GTIN 00045242534418 00082472107715
Weight per package 0.315 (lbs/each) 0.378 (lbs/each)
Description 48221502 Fastback Folding Utility Knife W/Blade Storage
The Milwaukee® Fastback™ Folding Utility Knife With Blade Storage Features A Press and Flip Mechanism For Easy, One-Handed Opening. This Press and Flip Open Utility Knife Offers Tool-Free Blade Changes For Fast Blade Swaps With A Metal Extension Over The Button to Prevent Accidental Blade Removal. The Fastback™ Folding Utility Knife Has Onboard Blade Storage, Storing Up to 5 Extra Blades and A Wire Stripper For Increased Productivity. The Milwaukee Utility Knife Has A Metal Body That Provides Durability An
10771FLK1 Locking Tradesman Knife
Utility Locking Tradesmn Knife 1PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.40 (Each) $21.65 (Each)
Carton/Reel $15.40 (1 Each) $21.65 (1 Each)
Standard Packaging/Reel $15.40 (1 Each) $21.65 (1 Each)
Blade Material Micro Carbide Deposited Metal Bi-Metal
Handle Material - Ergonomic Rubber Grip
Additional Information - Handle Type Ergonomic Grip, Comfort Grip; Used On Bottle Opener, Screwdriver and Pipe Reamer
Commodity Description - MISCELLANEOUS HAND TOOLS
Description FASTBACK FOLDING UTILITY KNIFE W/BLADE STORAGE LOCKING TRADESMAN KNIFE
extra long description MILW 48-22-1502 Folding Utility Kni FOLDING, LOCKING, TRADESMAN TYPE; BI-METAL BLADE MATERIAL; RUBBER HANDLE MATERIAL; GOLD[R] BRAND
Features FASTBACK Folding Utility Knife w/ Blade Storage -
Long Description The Milwaukee® FASTBACK™ folding utility knife with blade storage features a press and flip mechanism for easy, one-handed opening. This press and flip open utility knife offers tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK™ folding utility knife has onboard blade storage, storing up to 5 extra blades and a wire stripper for increased productivity. The Milwaukee utility knife has a metal body that provides durability an UTILITY LOCKING TRADESMN KNIFE 1PK
Product Type Folding Utility Knife Utility Knife
Short Description Folding Utility Knife -
Handle Type Ergonomic -
Number of Positions 2 -
Overall Depth 1.18 -
Overall Width 1.03 -
Brand LENOX
Manufacturers Part Number 48-22-1502 10771FLK1
Category Description HAND TOOLS HAND TOOLS
Type - Folding, Locking, Tradesman
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat