Item Comparison: 48221525, 48221985

Item

48221525 - Fastback Hawkbill Folding Knife - Milwaukee®

48221525
Fastback Hawkbill Folding Knife

$17.14 Each

$17.14 (1 Each)

QTY:
Each
Add
48221985 - Fastback Hawk Bill Folding Knife - Milwaukee®

48221985
Fastback Hawk Bill Folding Knife

$21.90 Each

$21.90 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 143 5
Vendor Milwaukee® Milwaukee®
Catalog Number 48221525 48221985
Manufacturer Number 48-22-1525 48-22-1985
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111504 - Pocket knives 23241609 - Knives and skives
UPC/EAN/GTIN 00045242534487 00045242296866
Weight per package 0.275 (lbs/each) 0.31 (lbs/each)
Description 48221525 Fastback Hawkbill Folding Knife
The Milwaukee® Fastback™ Hawkbill Folding Knife Features A Press and Flip Mechanism For Easy, One-Handed Opening. The Folding Knife’S Stainless Steel Blade Stays Sharp. This Folding Pocket Knife Features A Liner Lock That Secures The Blade While Allowing For Easy Closure When Done. The Folding Knife Features A Hawkbill Blade. This Pocket Knife Has A Durable Belt Clip That Reduces Pocket Tearing For Maximum Jobsite Efficiency and Includes A Tether-Ready Lanyard Hole.
48221985 Fastback Hawk Bill Folding Knife
Hawk Bill Folding Knife, Stainless Steel Blade Material, 0.37 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.14 (Each) $21.90 (Each)
Carton/Reel $17.14 (1 Each) $21.90 (1 Each)
Standard Packaging/Reel $17.14 (1 Each) $21.90 (1 Each)
Blade Material Stainless Steel Stainless Steel
Handle Material Plastic -
Overall Length 7 -
Description FASTBACK HAWKBILL FOLDING KNIFE FASTBACK HAWK BILL FOLDING KNIFE
extra long description MILW 48-22-1525 Hawkbill Folding Po MILW 48-22-1985 Fastback Hawkbill K
Features FASTBACK Hawkbill Folding Pocket Knife The Milwaukee(R) FASTBACK(TM) Hawk Bill Folding Knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The curved “hawk” blade engages the material for easy pull cuts or slicing around the edge of cable to remove insulation. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-fo
Long Description The MILWAUKEE® FASTBACK™ Hawkbill Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a hawkbill blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole. Hawk Bill Folding Knife, Stainless Steel Blade Material, 0.37 lb
Product Type Hawkbill Folding Pocket Knife Hawk Bill Folding Knife
Short Description Hawkbill Folding Pocket Knife Hawk Bill Folding Knife, Stainless Steel
Blade Length 2.45 -
Blade Thickness 0.12 0.1875
blade type Hawkbill -
Handle Length 4.65 -
Handle Type Folding Contoured
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-22-1525 48221985
Category Description HAND TOOLS HAND TOOLS
Status - Inactive
Weight - 0.37 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat