Item Comparison: 48735022, 9461780030T

Item

48735022 - Class 2 High Visibility Safety Vests - Milwaukee®

48735022
Class 2 High Visibility Safety Vests

$19.97 Each

$239.64 (12 Each)

QTY:
Each
Add
9461780030T - Reflective Construction Safety Vest, Hi-Viz Yl - 3M

9461780030T
Reflective Construction Safety Vest, Hi-Viz Yl

$21.26 Each

$106.30 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 672 28
Vendor Milwaukee® 3M
Catalog Number 48735022 9461780030T
Manufacturer Number 48-73-5022 7100178483
Category Enhanced Commodity Codes - Tools & Testers Welding Equipment - Safety Equipment
Classification Hand Tools Safety Products
UNSPSC 46181507 - Safety vests 46180000 - Personal safety and protection
UPC/EAN/GTIN 00045242552559 00078371946173
Weight per package 0.485 (lbs/each) 0.1276 (lbs/each)
Description 48735022 Class 2 High Visibility Safety Vests
The Milwaukee® Ansi Type R Class 2 High Visibility Safety Vest Is Designed to Carry More. The High Visibility Safety Vest Has 10 Pockets Including A Clear Id Holder and Internal Pocket For Additional Storage. The Safety Vest Has A Quick Internal Size Adjustment Providing A Better Fit As Well As A Durable Pass-Through Slit For Fall Protection Gear. This Allows The Vest to Be Worn In The Summer Over A T-Shirt or In The Winter Over A Jacket. A Zipper Closure On The Safety Vest Delivers Ultimate Job Site Secur
9461780030T Reflective Construction Safety Vest, Hi-Viz Yl
3M 7100178483 3M Pro Hi-Viz Class 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.97 (Each) $21.26 (Each)
Carton/Reel $239.64 (12 Each) $106.30 (5 Each)
Standard Packaging/Reel $239.64 (12 Each) $106.30 (5 Each)
Description CLASS 2 HIGH VISIBILITY SAFETY VESTS REFLECTIVE CONSTRUCTION SAFETY VEST, HI-VIZ YL
extra long description MILW 48-73-5022 Hi Vis Yellow Safet -
Features High Visibility Yellow Safety Vest - L/XL 3M(TM) TEKK Protection(TM) Construction Safety Vest, used for road work, construction, crossing guards and more, is available in fluorescent yellow with 2" 3M(TM) Scotchlite(TM) Reflective Material - 8906 silver fabric trim - making it the wearer visible from 360 degrees during the day and at night. The lightweight, breathable mesh construction and adjustable straps help ensure that the vest is comfortable and customizable. The five point tear-away system makes it easy to remove in an emergency situation w
Long Description The Milwaukee® ANSI type R class 2 high visibility safety vest is designed to carry more. The high visibility safety vest has 10 pockets including a clear ID holder and internal pocket for additional storage. The safety vest has a quick internal size adjustment providing a better fit as well as a durable pass-through slit for fall protection gear. This allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. A zipper closure on the safety vest delivers ultimate job site secur 3M 7100178483 3M Pro Hi-Viz Class 2
Product Type Hi Vis Yellow Safety Vest - L/XL 3M Pro Hi-Viz Class 2 Construction Vest 94617
Short Description HiVis Yellow Sfty Vest L/XL Safety Vest, Road Work;Construction;Crossing Guards Application, 0.64 lb
Special Features - Provides 360degree Reflective Material;Adjustable to Fit Most Wearers
package quantity - 5 PK;1 CT
Standards Met - ANSI/ISEA 107-2010
Water Resistant NO -
Brand 3M
Manufacturers Part Number 48-73-5022 94617-80030T
Category Description HAND TOOLS SAFETY PRODUCTS
Weight - 0.64 lb
Application - Road Work;Construction;Crossing Guards
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat