Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Milwaukee® |
Catalog Number |
60197 |
48738923 |
Manufacturer Number |
60197 |
48-73-8923 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Job Site & Safety Apparel
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181536 - Anti cut gloves
|
UPC/EAN/GTIN |
00092644601972 |
00045242553570 |
Weight per package |
0.341 (lbs/each) |
0.115 (lbs/each) |
Description |
60197 Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair
Klein 60197 Work Gloves, Cut 2, X-L
|
48738923 Hi-Vis Cut Level 2 Polyurethane Dipped Gloves
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweig
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.27 (Each) |
$7.97 (Each) |
Carton/Reel |
$16.27 (1 Each) |
$47.82 (6 Each) |
Standard Packaging/Reel |
$162.70 (10 Each) |
$47.82 (6 Each) |
|
Material |
Polyester, HPPE, Nitrile |
- |
|
Color |
Gray Knit, Black Coating, Orange Cuff Thread |
- |
|
Overall Length |
10" (25.4 cm) |
- |
Size |
Extra-Large |
- |
Thickness |
1/16" (0.2 cm) |
- |
|
Description |
WORK GLOVES, CUT LEVEL 2, TOUCHSCREEN, XL, 2-PAIR |
HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES |
extra long description |
- |
MILW 48-73-8923 Hi-Vis Cut Level 2 |
Features |
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit. |
High Visibility Cut Level 2 Polyurethane Dipped Gloves - XL |
Long Description |
KLEIN 60197 Work Gloves, Cut 2, X-L |
The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweig |
Product Type |
Work Gloves, Cut 2, X-LG, 2-PR |
Hi-Vis Cut Level 2 Poly Dipped-XL |
Special Features |
Cut Resistance, Easy Pull-On Style, Touchscreen |
- |
|
gender |
Unisex |
- |
Glove Material |
- |
Polyurethane |
media |
Yes |
- |
Overall Height |
1.8" (4.6 cm) |
- |
Overall Width |
6" (15.2 cm) |
- |
package quantity |
2-Pair |
1 |
Water Resistant |
NO |
NO |
|
Brand |
Klein Tools |
|
Manufacturers Part Number |
60197 |
48-73-8923 |
|
Category Description |
Job Site & Safety Apparel |
Job Site & Safety Apparel |
Type |
Cut-Resistant Level 2 Gloves |
- |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Utility |
- |
standard |
ANSI A2 Cut Resistance; EN 388: 2015 4342 B |