Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
48894613 |
48894413 |
Manufacturer Number |
48-89-4613 |
48-89-4413 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
N/A
|
27111543 - Masonry bit
|
UPC/EAN/GTIN |
00045242353149 |
00045242195138 |
Weight per package |
0.055 (lbs/each) |
0.06 (lbs/each) |
Description |
48894613 1/4" Shockwave Red Helix Titanium Drill Bit
Impact Duty Titanium Drill Bit, 1/4 In Bit Size, Titanium Material, 1 Piece, 0.05 LB
|
48894413 Shockwavet Hex Drill Bit 1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.33 (Each) |
$4.13 (Each) |
Carton/Reel |
$7.33 (1 Each) |
$12.39 (3 Each) |
Standard Packaging/Reel |
$7.33 (1 Each) |
$12.39 (3 Each) |
|
Material |
Titanium |
Proprietary Steel |
|
|
Description |
1/4" SHOCKWAVE RED HELIX TITANIUM DRILL BIT |
SHOCKWAVET HEX DRILL BIT 1/4" |
extra long description |
MILW 48-89-4613 1/4 In. Drill Bit |
- |
Features |
Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you |
- |
Long Description |
Impact Duty Titanium Drill Bit, 1/4 in Bit Size, Titanium Material, 1 Piece, 0.05 lb |
- |
Product Type |
Impact Duty Titanium Drill Bit |
Shockwave Hex Drill Bit 1/4 In |
Short Description |
Impact Duty Titanium Drill Bit, 1/4 in, Impact Duty |
- |
Special Features |
- |
Proprietary Steel And Heat Treat Process For Maximum Strength And Durability, Thunderbolt Tapered Web And Parabolic Flute For Durability And Chip Removal, 135 DEG Split Point To Start On Contact And Eliminates Walking, Taper-Fit Construction Makes The Bit Stronger And Eliminates Wobble; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG |
|
Bit Size |
1/4 in |
- |
Bit Style |
Impact Duty |
- |
Flute Length |
2.460000 |
- |
Number of Pieces |
1 |
- |
package quantity |
1 ct |
- |
Shank Diameter |
0.250000 |
- |
Shank Size |
- |
1/4 IN Diameter |
Shank Type |
- |
HEX |
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48894613 |
48-89-4413 |
sub brand |
- |
SHOCKWAVE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Impact |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |