Item Comparison: 48894621, 48894415

Item

48894621 - 3/8" Shockwave Red Helix Titanium Drill Bit - Milwaukee®

48894621
3/8" Shockwave Red Helix Titanium Drill Bit

$14.82 Each

$14.82 (1 Each)

QTY:
Each
Add
48894415 - Shockwavet Hex Drill Bit 3/8" - Milwaukee Electric Tool

48894415
Shockwavet Hex Drill Bit 3/8"

$0.00 Each

$0.00 (3 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 266 0
Vendor Milwaukee® Milwaukee Electric Tool
Catalog Number 48894621 48894415
Manufacturer Number 48-89-4621 48-89-4415
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A -
UPC/EAN/GTIN 00045242353224 045242267446
Weight per package 0.1 (lbs/each) 0
Description 48894621 3/8" Shockwave Red Helix Titanium Drill Bit
Drill Bit, 3/8 In Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 LB
48894415 Shockwavet Hex Drill Bit 3/8"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.82 (Each) $0.00 (Each)
Carton/Reel $14.82 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $14.82 (1 Each) $0.00 (3 Each)
Material Titanium -
Length 4.65 -
Description 3/8" SHOCKWAVE RED HELIX TITANIUM DRILL BIT SHOCKWAVET HEX DRILL BIT 3/8"
extra long description MILW 48-89-4621 3/8 In. Drill Bit -
Features Milwaukee(R) SHOCKWAVE(TM) Impact Duty Titanium Drill Bits with RED HELIX(TM) are engineered for impacts and drills. Designed with a Variable Helix (TM) with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX(TM) provide Rapid Chip Removal(TM) to limit heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you -
Long Description Drill Bit, 3/8 in Bit Size, Impact Duty Bit Style, Titanium Material, 1 Piece, 0.03 lb -
Product Type Drill Bit Drill Bit
Short Description Drill Bit, 3/8 in, Impact Duty, Titanium -
Bit Size 3/8 in -
Bit Style Impact Duty -
Flute Length 2.87 -
Number of Pieces 1 -
package quantity 1 ct -
Shank Diameter 0.25 -
Brand Milwaukee Electric Tool
Manufacturers Part Number 48894621 48-89-4415
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Status - Inactive
Weight 0.03 lb -
Application Drilling -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat