Item Comparison: 48899209, 30888VB11

Item

48899209 - #9 Step Drill Bit, 7/8"/1-1/8" - Milwaukee®

48899209
#9 Step Drill Bit, 7/8"/1-1/8"

$54.97 Each

$54.97 (1 Each)

QTY:
Each
Add
30888VB11 - Vari Bit VB11 Hole Size 7/8"-1 1/8" - Lenox

30888VB11
Vari Bit VB11 Hole Size 7/8"-1 1/8"

$109.47 Each

$109.47 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 260 13
Vendor Milwaukee® Lenox
Catalog Number 48899209 30888VB11
Manufacturer Number 48-89-9209 30888VB11
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC N/A 23241640 - Multi step drill
UPC/EAN/GTIN 00045242307715 00082472308884
Weight per package 0.283 (lbs/each) 0.21 (lbs/each)
Description 48899209 #9 Step Drill Bit, 7/8"/1-1/8"
Step Drill Bit, 7/8 In;1-1/8 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, Black Oxide, 0.3 LB
30888VB11 Vari Bit VB11 Hole Size 7/8"-1 1/8"
Step Drill Bit, 7/8 to 1-1/8 In Bit Size, 3/8 In Shank Diameter, Metal Material, 0.26 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.97 (Each) $109.47 (Each)
Carton/Reel $54.97 (1 Each) $109.47 (1 Each)
Standard Packaging/Reel $54.97 (1 Each) $109.47 (1 Each)
Material High Speed Steel Metal
Color Black Oxide -
Finish - Steam Oxide Coated
Length 2.95 -
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description #9 STEP DRILL BIT, 7/8"/1-1/8" VARI BIT VB11 HOLE SIZE 7/8"-1 1/8"
extra long description MILW 48-89-9209 #9 Step Drill Bit SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 7/8 INCH MIN. DRILL SIZE; 1-1/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 2 SIZE(S); VARI-BIT[R] BRAND
Features Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Fin -
Long Description Step Drill Bit, 7/8 in;1-1/8 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, Black Oxide, 0.3 lb Step Drill Bit, 7/8 to 1-1/8 in Bit Size, 3/8 in Shank Diameter, Metal Material, 0.26 lb
Product Type Step Drill Bit Step Drill Bit
Short Description #9 Step Drill Bit Step Drill Bit, 7/8 to 1-1/8 in, 3/8 in Shank
Bit Size 7/8 in;1-1/8 in 7/8 to 1-1/8 in
Flute Length 0.5 -
Maximum Drill Size - 1-1/8 Inch
Minimum Drill Size - 7/8 Inch
Number of Sizes - 2
package quantity 1 PK 1 PK
Shank Diameter 1/4 in 3/8 in
Shank Size - 3/8 INCH
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48-89-9209 30888VB11
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Split Point, Enhanced Flute
Weight 0.3 lb 0.26 lb
Application Drilling Small and Large-Diameter Holes in Steel and Plastic -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat