Item Comparison: 49162621, 12097

Item

49162621 - 3/8" Ball Bearing Draw Stud - Milwaukee®

49162621
3/8" Ball Bearing Draw Stud

$45.68 Each

$45.68 (1 Each)

QTY:
Each
Add
12097 - Screw, Adapt 3/8-24X5/8-18X3.06 - Greenlee

12097
Screw, Adapt 3/8-24X5/8-18X3.06

$31.40 Each

$94.20 (3 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 25 0
Vendor Milwaukee® Greenlee
Catalog Number 49162621 12097
Manufacturer Number 49-16-2621 12097
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification Bits, Blades, and Hole Saws Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31171504 - Ball bearings 27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN 00045242311750 00783310120971
Weight per package 0.475 (lbs/each) 0.2 (lbs/each)
Description 49162621 3/8" Ball Bearing Draw Stud
The Exact™ Hand Ratchet Knockout Set Is Yet Another Key Component Of The Milwaukee Knockout System That Provides Value to The Contractor. 20% Longer Than The Competition, The Hand Ratchet Delivers Greater Leverage For Punching The Tougher Holes. It Also Ratchets At A Smaller 5°, Allowing The Contractor to Punch In Tighter Clearances. The Hand Ratchet Also Has A Rugged Overmold Handle For Greater Comfort and Grip. Plus, It Is Packaged With Exact™ Punches and Dies Possessing Innovative Features Such As Engra
12097 Screw, Adapt 3/8-24X5/8-18X3.06
Replacement Adapter Screw 3/8".
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.68 (Each) $31.40 (Each)
Carton/Reel $45.68 (1 Each) $94.20 (3 Each)
Standard Packaging/Reel $45.68 (1 Each) $94.20 (3 Each)
Material Steel -
Description 3/8" BALL BEARING DRAW STUD SCREW,ADAPT 3/8-24X5/8-18X3.06
extra long description MILW 49-16-2621 3/8 Ball Bearing Dr GRN 12097 SCREW,ADAPTER 3/8-24X5/8-
Features 3/8 in. Ball Bearing Draw Stud -
Long Description The EXACT™ hand ratchet knockout set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engra Replacement Adapter Screw 3/8".
Product Type 3/8 Ball Bearing Draw Stud Screw, Adapter 3/8-24X5/8-18X3.06
Short Description 3/8 Ball Bearing Draw Stud -
Kit Contents 3/8 in. ball bearing draw stud -
Knockout Size 1/2" -
Brand milwaukee GREENLEE
Manufacturers Part Number 49-16-2621 12097
Category Description BITS, BLADES, AND HOLE SAWS Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat