Item Comparison: 14722P, 49162660

Item

14722P - Die, RD .500 Cond (PKGD) - Greenlee

14722P
Die, RD .500 Cond (PKGD)

$19.35 Each

$19.35 (1 Each)

QTY:
Each
Add
49162660 - Exact 1/2" Mild Steel Die - Milwaukee®

49162660
Exact 1/2" Mild Steel Die

$24.21 Each

$24.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 48 34
Vendor Greenlee Milwaukee®
Catalog Number 14722P 49162660
Manufacturer Number 14722P 49-16-2660
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310019923 00045242312429
Weight per package 0.16 (lbs/each) 0.36 (lbs/each)
Description 14722P Die, RD .500 Cond (PKGD)
1/2" Conduit Slug-Buster SC® Die.  7/8" (.885 MM) Actual Hole Size.  Packaged Replacement Die
49162660 Exact 1/2" Mild Steel Die
Knock-Out Die, 2.95 In Overall Length, 0.39 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.35 (Each) $24.21 (Each)
Carton/Reel $19.35 (1 Each) $24.21 (1 Each)
Standard Packaging/Reel $19.35 (1 Each) $24.21 (1 Each)
Overall Length - 2.95 in
Size 7/8 IN -
Description DIE, RD .500 COND (PKGD) EXACT 1/2" MILD STEEL DIE
extra long description GRN 14722P DIE-RD .500 COND PKGD MILW 49-16-2660 1/2 In. Die
Features - EXACT(TM) punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT(TM) punches and dies do not require spacers. Finally, no
Long Description 1/2" Conduit Slug-Buster SC® Die.  7/8" (.885 mm) Actual Hole Size.  Packaged Replacement Die Knock-Out Die, 2.95 in Overall Length, 0.39 lb
Product Type Die-RD .500 Cond PKGD Knock-Out Die
Short Description - Knock-Out Die, 2.95 in L, 0.39 lb
Compatible With - For 1/2 in Conduit Holes in Mild Steel
Kit Contents - 1/2 in. die
Knockout Size - 1/2"
package quantity - 1 ct
Made in USA - yes
Brand GREENLEE Milwaukee Electric Tool
Manufacturers Part Number 14722P 49162660
Category Description HAND TOOLS HAND TOOLS
Type Replacement Standard Round Die -
Weight - 0.39 lb
Application Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat