Item Comparison: 72112P, 49162661

Item

72112P - Punch, RD .500 Cond (PKGD) - Greenlee

72112P
Punch, RD .500 Cond (PKGD)

$38.37 Each

$38.37 (1 Each)

QTY:
Each
Add
49162661 - Exact 1/2" Mild Steel Punch - Milwaukee®

49162661
Exact 1/2" Mild Steel Punch

$34.55 Each

$34.55 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 3 26
Vendor Greenlee Milwaukee®
Catalog Number 72112P 49162661
Manufacturer Number 721-1/2P 49-16-2661
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310019800 00045242312436
Weight per package 0.18 (lbs/each) 0.155 (lbs/each)
Description 72112P Punch, RD .500 Cond (PKGD)
Slug-Buster® Punch 1/2" Conduit Size. Packaged
49162661 Exact 1/2" Mild Steel Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.37 (Each) $34.55 (Each)
Carton/Reel $38.37 (1 Each) $34.55 (1 Each)
Standard Packaging/Reel $38.37 (1 Each) $34.55 (1 Each)
Size 1/2 in -
Description PUNCH, RD .500 COND (PKGD) EXACT 1/2" MILD STEEL PUNCH
extra long description GRN 721-1/2P PUNCH-RD .500 COND PKG MILW 49-16-2661 1/2" punch
Features - EXACT™ 1/2 in. Punch
Long Description Slug-Buster® Punch 1/2" Conduit Size. Packaged EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch-RD .500 Cond PKGD 1/2" Punch
Short Description - 1/2" punch
Kit Contents - 1/2 in. punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 721-1/2P 49162661
Category Description HAND TOOLS HAND TOOLS
Type Replacement, Round -
Application Slug-Buster® round replacement punch for battery-powered, hydraulic and ratchet drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat