Item Comparison: 49162662, KD750B

Item

49162662 - Exact 3/4" Die - Milwaukee®

49162662
Exact 3/4" Die

$28.15 Each

$28.15 (1 Each)

QTY:
Each
Add
KD750B - Die 28MM - Gardner Bender

KD750B
Die 28MM

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 37 0
Vendor Milwaukee® Gardner Bender
Catalog Number 49162662 KD750B
Manufacturer Number 49-16-2662 KD750B
Category Power Tools - Bits, Parts, Accessories Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification Bits, Blades, and Hole Saws Hand Tools
UNSPSC 27112804 - Stamping dies or punches 27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN 00045242324859 00032076894085
Weight per package 0.62 (lbs/each) 0.18 (lbs/each)
Description 49162662 Exact 3/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
KD750B Die 28MM
Gardner Be KD750B Die 28MM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.15 (Each) $0.00 (Each)
Carton/Reel $28.15 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $28.15 (1 Each) $0.00 (6 Each)
Description EXACT 3/4" DIE DIE 28MM
extra long description MILW 49-16-2662 3/4" die -
Features EXACT™ 3/4 in. Die -
Long Description EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no Gardner Be KD750B DIE 28MM
Product Type 3/4" Die Die 28MM
Short Description 3/4" die -
Kit Contents 3/4 in. die -
Knockout Size 1/2" -
Brand milwaukee Gardner Bender
Manufacturers Part Number 49-16-2662 KD750B
Category Description BITS, BLADES, AND HOLE SAWS HAND TOOLS
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat