Item Comparison: MPC75PR0, 49162662

Item

MPC75PR0 - Cup, Maxpunch #MPC75HD For SS 3/4" - Southwire

MPC75PR0
Cup, Maxpunch #MPC75HD For SS 3/4"

$36.07 Each

$36.07 (1 Each)

QTY:
Each
Add
49162662 - Exact 3/4" Die - Milwaukee®

49162662
Exact 3/4" Die

$28.15 Each

$28.15 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 5 39
Vendor Southwire Milwaukee®
Catalog Number MPC75PR0 49162662
Manufacturer Number MPC75PRO 49-16-2662
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 23251802 - Cutting die 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00032886874000 00045242324859
Weight per package 0.03 (lbs/each) 0.62 (lbs/each)
Description MPC75PR0 Cup, Maxpunch #MPC75HD For SS 3/4"
"Cup, Maxpunch #MPC75HD For SS 3/4""" 1 Ea
49162662 Exact 3/4" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.07 (Each) $28.15 (Each)
Carton/Reel $36.07 (1 Each) $28.15 (1 Each)
Standard Packaging/Reel $36.07 (1 Each) $28.15 (1 Each)
Material Stainless Steel -
Size 0.75 -
Thickness 10 -
Description CUP, MAXPUNCH #MPC75HD FOR SS 3/4" EXACT 3/4" DIE
extra long description SWC MPC75PRO MAX PUNCH® Cup for Sta MILW 49-16-2662 3/4" die
Features - EXACT™ 3/4 in. Die
Long Description "CUP, MAXPUNCH #MPC75HD FOR SS 3/4""" 1 EA EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Max Punch® Cup For Stainless Steel 3/4" 3/4" Die
Short Description - 3/4" die
Special Features 3/4 -
Kit Contents - 3/4 in. die
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number 57176201 49-16-2662
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Stainless Steel -
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat