Item Comparison: 126AV, 49162664

Item

126AV - Die, RD 1.000 (34, 6) Cond(735) - Greenlee

126AV
Die, RD 1.000 (34, 6) Cond(735)

$25.91 Each

$155.46 (6 Each)

QTY:
Each
Add
49162664 - Exact 1" Die - Milwaukee®

49162664
Exact 1" Die

$33.55 Each

$33.55 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 34
Vendor Greenlee Milwaukee®
Catalog Number 126AV 49162664
Manufacturer Number 126AV 49-16-2664
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 27112804 - Stamping dies or punches
UPC/EAN/GTIN 00783310040118 00045242324873
Weight per package 0.26 (lbs/each) 0.735 (lbs/each)
Description 126AV Die, RD 1.000 (34, 6) Cond(735)
Replacement Die For 1" Conduit Size
49162664 Exact 1" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.91 (Each) $33.55 (Each)
Carton/Reel $155.46 (6 Each) $33.55 (1 Each)
Standard Packaging/Reel $155.46 (6 Each) $33.55 (1 Each)
Size Replacement Die for 1-11/16 In Standard Round Knockout -
Description DIE, RD 1.000 (34,6) COND(735) EXACT 1" DIE
extra long description GRN 126AV 1.000 (34,6) CONDUIT (735 MILW 49-16-2664 1" die
Features - EXACT™ 1 in. Die
Long Description Replacement Die for 1" Conduit Size EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type 1.000 (34, 6) Conduit (735) Round Die 1" Die
Short Description - 1" die
Kit Contents - 1 in. Die
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 126AV 49-16-2664
Category Description HAND TOOLS HAND TOOLS
Type Replacement Die for standard round knockout punches -
Application Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat