Item Comparison: 7211P, 49162665

Item

7211P - Punch-RD 1.000 Cond PKGD - Greenlee

7211P
Punch-RD 1.000 Cond PKGD

$36.08 Each

$36.08 (1 Each)

QTY:
Each
Add
49162665 - Exact 1" Punch - Milwaukee®

49162665
Exact 1" Punch

$59.49 Each

$59.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 14 16
Vendor Greenlee Milwaukee®
Catalog Number 7211P 49162665
Manufacturer Number 721-1P 49-16-2665
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310019824 00045242324880
Weight per package 0.23 (lbs/each) 0.235 (lbs/each)
Description 7211P Punch-RD 1.000 Cond PKGD
Slug-Buster® Punch 1" Conduit Size. Packaged
49162665 Exact 1" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.08 (Each) $59.49 (Each)
Carton/Reel $36.08 (1 Each) $59.49 (1 Each)
Standard Packaging/Reel $36.08 (1 Each) $59.49 (1 Each)
Size 1.362 IN (34.600 MM) Actual Hole Size -
Description PUNCH-RD 1.000 COND PKGD EXACT 1" PUNCH
extra long description GRN 721-1P PUNCH-RD 1.000 COND PKGD MILW 49-16-2665 1" punch
Features - EXACT™ 1 in. Punch
Long Description Slug-Buster® Punch 1" Conduit Size. Packaged EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch-RD 1.000 Cond PKGD 1" Punch
Short Description - 1" punch
Kit Contents - 1 in. Punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 721-1P 49-16-2665
sub brand Slug-Buster&#174 -
Category Description HAND TOOLS HAND TOOLS
Type Replacement, Round -
Status Inactive -
Application Slug-Buster® round replacement punch for battery-powered, hydraulic and ratchet drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat