Item Comparison: 7212SP1P, 49162665

Item

7212SP1P - Punch 1" Cond Speed - Greenlee

7212SP1P
Punch 1" Cond Speed

$70.33 Each

$70.33 (1 Each)

QTY:
Each
Add
49162665 - Exact 1" Punch - Milwaukee®

49162665
Exact 1" Punch

$59.49 Each

$59.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 4 19
Vendor Greenlee Milwaukee®
Catalog Number 7212SP1P 49162665
Manufacturer Number 7212SP-1P 49-16-2665
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310009535 00045242324880
Weight per package 0.22 (lbs/each) 0.235 (lbs/each)
Description 7212SP1P Punch 1" Cond Speed
Speed Punch® 1" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
49162665 Exact 1" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.33 (Each) $59.49 (Each)
Carton/Reel $70.33 (1 Each) $59.49 (1 Each)
Standard Packaging/Reel $70.33 (1 Each) $59.49 (1 Each)
Material Carbon Steel, Nickel Plated -
Size 1 in -
Description PUNCH 1" COND SPEED EXACT 1" PUNCH
extra long description GRN 7212SP-1P PUNCH 1" COND SPEED ( MILW 49-16-2665 1" punch
Features - EXACT™ 1 in. Punch
Long Description Speed Punch® 1" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch 1" Cond Speed (Pop) (7212SP-1P) 1" Punch
Short Description - 1" punch
Kit Contents - 1 in. Punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 7212SP-1P 49-16-2665
Category Description HAND TOOLS HAND TOOLS
Type SPEED PUNCH® replacement punch -
Application For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat