Item Comparison: 77P1P, 49162665

Item

77P1P - Punch, Buster 1 SC PKGD - Greenlee

77P1P
Punch, Buster 1 SC PKGD

$38.66 Each

$38.66 (1 Each)

QTY:
Each
Add
49162665 - Exact 1" Punch - Milwaukee®

49162665
Exact 1" Punch

$59.49 Each

$59.49 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 19 16
Vendor Greenlee Milwaukee®
Catalog Number 77P1P 49162665
Manufacturer Number 77P-1P 49-16-2665
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310112631 00045242324880
Weight per package 0.25 (lbs/each) 0.235 (lbs/each)
Description 77P1P Punch, Buster 1 SC PKGD
Slug-Buster® SC 1" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
49162665 Exact 1" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.66 (Each) $59.49 (Each)
Carton/Reel $38.66 (1 Each) $59.49 (1 Each)
Standard Packaging/Reel $38.66 (1 Each) $59.49 (1 Each)
Size 1.362 IN -
Description PUNCH, BUSTER 1 SC PKGD EXACT 1" PUNCH
extra long description - MILW 49-16-2665 1" punch
Features - EXACT™ 1 in. Punch
Long Description Slug-Buster® SC 1" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch, Buster-1 SC PKGD 1" Punch
Short Description - 1" punch
Kit Contents - 1 in. Punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 77P-1P 49-16-2665
sub brand Slug-Buster SC® -
Category Description HAND TOOLS HAND TOOLS
Status Inactive -
Application For 77U-1 Slug-Buster SC® Knockout -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat