Item Comparison: 7212SP114P, 49162667

Item

7212SP114P - Punch 1-1/4" Cond Speed (Pop) - Greenlee

7212SP114P
Punch 1-1/4" Cond Speed (Pop)

$84.44 Each

$84.44 (1 Each)

QTY:
Each
Add
49162667 - Exact 1-1/4" Punch - Milwaukee®

49162667
Exact 1-1/4" Punch

$72.39 Each

$72.39 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 12
Vendor Greenlee Milwaukee®
Catalog Number 7212SP114P 49162667
Manufacturer Number 7212SP-1-1/4P 49-16-2667
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310009559 00045242311620
Weight per package 0.36 (lbs/each) 0.395 (lbs/each)
Description 7212SP114P Punch 1-1/4" Cond Speed (Pop)
Speed Punch® 1-1/4" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
49162667 Exact 1-1/4" Punch
Knock-Out Punch, 2.95 In Overall Length, 0.44 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.44 (Each) $72.39 (Each)
Carton/Reel $84.44 (1 Each) $72.39 (1 Each)
Standard Packaging/Reel $84.44 (1 Each) $72.39 (1 Each)
Material Carbon Steel, Nickel Plated -
Overall Length - 2.95 in
Size 1-1/4 in -
Description PUNCH 1-1/4" COND SPEED (POP) EXACT 1-1/4" PUNCH
extra long description GRN 7212SP-1-1/4P PUNCH 1-1/4" COND MILW 49-16-2667 1-1/4" punch
Features - EXACT(TM) punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT(TM) punches and dies do not require spacers. Finally, no
Long Description Speed Punch® 1-1/4" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel. Knock-Out Punch, 2.95 in Overall Length, 0.44 lb
Product Type Punch 1-1/4" Cond Speed (Pop) Knock-Out Punch
Short Description - Knock-Out Punch, 2.95 in L, 0.44 lb
Compatible With - For 1/2 in Conduit Holes in Mild Steel and Stainless Steel
Kit Contents - 1-1/4 in. Punch
Knockout Size - 1/2"
package quantity - 1 ct
Made in USA - yes
Brand GREENLEE Milwaukee Electric Tool
Manufacturers Part Number 7212SP-1-1/4P 49162667
Category Description HAND TOOLS HAND TOOLS
Type SPEED PUNCH® replacement punch -
Weight - 0.44 lb
Application For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat