Item Comparison: MPK0125PR0, 49162667

Item

MPK0125PR0 - Cutter, Maxpunch MPKO125HD For SS 1-1/4" - Southwire

MPK0125PR0
Cutter, Maxpunch MPKO125HD For SS 1-1/4"

$117.54 Each

$117.54 (1 Each)

QTY:
Each
Add
49162667 - Exact 1-1/4" Punch - Milwaukee®

49162667
Exact 1-1/4" Punch

$72.39 Each

$72.39 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4 12
Vendor Southwire Milwaukee®
Catalog Number MPK0125PR0 49162667
Manufacturer Number MPKO125PRO 49-16-2667
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 23251802 - Cutting die 31411604 - Die cut seal kit
UPC/EAN/GTIN 00032886873928 00045242311620
Weight per package 1 (lbs/each) 0.395 (lbs/each)
Description MPK0125PR0 Cutter, Maxpunch MPKO125HD For SS 1-1/4"
"Cutter, Maxpunch MPKO125HD For SS 1-1/4""" 1 Ea
49162667 Exact 1-1/4" Punch
Knock-Out Punch, 2.95 In Overall Length, 0.44 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $117.54 (Each) $72.39 (Each)
Carton/Reel $117.54 (1 Each) $72.39 (1 Each)
Standard Packaging/Reel $117.54 (1 Each) $72.39 (1 Each)
Material Stainless Steel -
Overall Length - 2.95 in
Size 1.25 -
Thickness 10 -
Description CUTTER, MAXPUNCH MPKO125HD FOR SS 1-1/4" EXACT 1-1/4" PUNCH
extra long description SWC MPKO125PRO MAX PUNCH® Cutter 1 MILW 49-16-2667 1-1/4" punch
Features - EXACT(TM) punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT(TM) punches and dies do not require spacers. Finally, no
Long Description "CUTTER, MAXPUNCH MPKO125HD FOR SS 1-1/4""" 1 EA Knock-Out Punch, 2.95 in Overall Length, 0.44 lb
Product Type Max Punch® Cutter 1 1/4" Knock-Out Punch
Short Description - Knock-Out Punch, 2.95 in L, 0.44 lb
Special Features 3/4 -
Compatible With - For 1/2 in Conduit Holes in Mild Steel and Stainless Steel
Kit Contents - 1-1/4 in. Punch
Knockout Size - 1/2"
package quantity - 1 ct
Made in USA - yes
Brand Southwire Milwaukee Electric Tool
Manufacturers Part Number MPKO125PRO 49162667
Category Description HAND TOOLS HAND TOOLS
Type Stainless Steel -
Weight - 0.44 lb
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat