Item Comparison: 721112P, 49162669

Item

721112P - Punch-RD 1.500 Cond PKGD - Greenlee

721112P
Punch-RD 1.500 Cond PKGD

$56.2999 Each

$56.30 (1 Each)

QTY:
Each
Add
49162669 - Exact 1-1/2" Punch - Milwaukee®

49162669
Exact 1-1/2" Punch

$87.19 Each

$87.19 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 9 17
Vendor Greenlee Milwaukee®
Catalog Number 721112P 49162669
Manufacturer Number 721-1-1/2P 49-16-2669
Category Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310019848 00045242311644
Weight per package 0.71 (lbs/each) 0.805 (lbs/each)
Description 721112P Punch-RD 1.500 Cond PKGD
Slug-Buster® Punch 1-1/2" Conduit Size. Packaged
49162669 Exact 1-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.30 (Each) $87.19 (Each)
Carton/Reel $56.30 (1 Each) $87.19 (1 Each)
Standard Packaging/Reel $56.30 (1 Each) $87.19 (1 Each)
Size 1.951 IN (49.600 MM) Actual Hole Size -
Description PUNCH-RD 1.500 COND PKGD EXACT 1-1/2" PUNCH
extra long description GRN 721-1-1/2P PUNCH-RD 1.500 COND MILW 49-16-2669 1-1/2" punch
Features - EXACT™ 1-1/2 in. Punch
Long Description Slug-Buster® Punch 1-1/2" Conduit Size. Packaged EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch-RD 1.500 Cond PKGD 1-1/2" Punch
Short Description - 1-1/2" punch
Kit Contents - 1-1/2 in. punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 721-1-1/2P 49162669
sub brand Slug-Buster&#174 -
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Replacement, Round -
Status Inactive -
Application Slug-Buster® round replacement punch for battery-powered, hydraulic and ratchet drivers. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat