Item Comparison: 7212SP112P, 49162669

Item

7212SP112P - Punch 1-1/2" Cond - Greenlee

7212SP112P
Punch 1-1/2" Cond

$98.85 Each

$98.85 (1 Each)

QTY:
Each
Add
49162669 - Exact 1-1/2" Punch - Milwaukee®

49162669
Exact 1-1/2" Punch

$87.19 Each

$87.19 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 4 17
Vendor Greenlee Milwaukee®
Catalog Number 7212SP112P 49162669
Manufacturer Number 7212SP-1-1/2P 49-16-2669
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310092827 00045242311644
Weight per package 0.79 (lbs/each) 0.805 (lbs/each)
Description 7212SP112P Punch 1-1/2" Cond
Speed Punch® 1-1/2" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
49162669 Exact 1-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.85 (Each) $87.19 (Each)
Carton/Reel $98.85 (1 Each) $87.19 (1 Each)
Standard Packaging/Reel $98.85 (1 Each) $87.19 (1 Each)
Size 1-1/2 in -
Description PUNCH 1-1/2" COND EXACT 1-1/2" PUNCH
extra long description GRN 7212SP-1-1/2P PUNCH 1-1/2" COND MILW 49-16-2669 1-1/2" punch
Features - EXACT™ 1-1/2 in. Punch
Long Description Speed Punch® 1-1/2" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch 1-1/2" Cond (Pop) (7212SP-1-1/2P) 1-1/2" Punch
Short Description - 1-1/2" punch
Kit Contents - 1-1/2 in. punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 7212SP-1-1/2P 49162669
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Replacement Punch for SPEED PUNCH® Knockout Punches -
Application For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat