Item Comparison: MPK0150PR0, 49162669

Item

MPK0150PR0 - Cutter, Maxpunch MPKO150HD For SS 1-1/2" - Southwire

MPK0150PR0
Cutter, Maxpunch MPKO150HD For SS 1-1/2"

$99.91 Each

$99.91 (1 Each)

QTY:
Each
Add
49162669 - Exact 1-1/2" Punch - Milwaukee®

49162669
Exact 1-1/2" Punch

$87.19 Each

$87.19 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 12 18
Vendor Southwire Milwaukee®
Catalog Number MPK0150PR0 49162669
Manufacturer Number MPKO150PRO 49-16-2669
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Bits, Parts, Accessories
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 23251802 - Cutting die 31411604 - Die cut seal kit
UPC/EAN/GTIN 00032886873935 00045242311644
Weight per package 0.06 (lbs/each) 0.805 (lbs/each)
Description MPK0150PR0 Cutter, Maxpunch MPKO150HD For SS 1-1/2"
"Cutter, Maxpunch MPKO150HD For SS 1-1/2""" 1 Ea
49162669 Exact 1-1/2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.91 (Each) $87.19 (Each)
Carton/Reel $99.91 (1 Each) $87.19 (1 Each)
Standard Packaging/Reel $99.91 (1 Each) $87.19 (1 Each)
Material Stainless Steel -
Size 1.5 -
Thickness 10 -
Description CUTTER, MAXPUNCH MPKO150HD FOR SS 1-1/2" EXACT 1-1/2" PUNCH
extra long description SWC MPKO150PRO MAX PUNCH® Cutter 1 MILW 49-16-2669 1-1/2" punch
Features - EXACT™ 1-1/2 in. Punch
Long Description "CUTTER, MAXPUNCH MPKO150HD FOR SS 1-1/2""" 1 EA EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Max Punch® Cutter 1 1/2" 1-1/2" Punch
Short Description - 1-1/2" punch
Special Features 3/4 -
Kit Contents - 1-1/2 in. punch
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number 57175001 49162669
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Stainless Steel -
Application holemaking -
Capacity 10 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat