Item Comparison: 7212SP2P, 49162671

Item

7212SP2P - Punch 2" Cond(Pop) (7212SP-2P) - Greenlee

7212SP2P
Punch 2" Cond(Pop) (7212SP-2P)

$135.09 Each

$135.09 (1 Each)

QTY:
Each
Add
49162671 - Exact 2" Punch - Milwaukee®

49162671
Exact 2" Punch

$115.21 Each

$115.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 2 33
Vendor Greenlee Milwaukee®
Catalog Number 7212SP2P 49162671
Manufacturer Number 7212SP-2P 49-16-2671
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC 27111505 - Punches or nail sets or drifts 31411604 - Die cut seal kit
UPC/EAN/GTIN 00783310092834 00045242311668
Weight per package 1.16 (lbs/each) 1.175 (lbs/each)
Description 7212SP2P Punch 2" Cond(Pop) (7212SP-2P)
Speed Punch® 2" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydraulic Driver For Mild Steel.
49162671 Exact 2" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $135.09 (Each) $115.21 (Each)
Carton/Reel $135.09 (1 Each) $115.21 (1 Each)
Standard Packaging/Reel $135.09 (1 Each) $115.21 (1 Each)
Size 2 in -
Description PUNCH 2" COND(POP) (7212SP-2P) EXACT 2" PUNCH
extra long description GRN 7212SP-2P PUNCH 2" CONDUIT (POP MILW 49-16-2671 2" punch
Features - EXACT™ 2 in. Punch
Long Description Speed Punch® 2" Punch. For use with Speed Punch® Knockout Kits with Battery-Hydraulic Driver for mild steel. EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch 2" Conduit (Pop) (7212SP-2P) 2" Punch
Short Description - 2" punch
Kit Contents - 2 in. punch
Knockout Size - 1/2"
Brand GREENLEE milwaukee
Manufacturers Part Number 7212SP-2P 49-16-2671
Category Description HAND TOOLS HAND TOOLS
Type Replacement Punch for SPEED PUNCH® Knockout Punches -
Application For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat