Item Comparison: MPC250PR0, 49162672

Item

MPC250PR0 - Cup, Maxpunch #MPC250HD For SS 2-1/2" - Southwire

MPC250PR0
Cup, Maxpunch #MPC250HD For SS 2-1/2"

$77.32 Each

$77.32 (1 Each)

QTY:
Each
Add
49162672 - Exact 2-1/2" Die - Milwaukee®

49162672
Exact 2-1/2" Die

$107.50 Each

$107.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 10
Vendor Southwire Milwaukee®
Catalog Number MPC250PR0 49162672
Manufacturer Number MPC250PRO 49-16-2672
Category Dimmers & Speed Controls - Cable Pull Switches & Accy. Power Tools - Bits, Parts, Accessories
Classification Hand Tools Hand Tools
UNSPSC - 27112804 - Stamping dies or punches
UPC/EAN/GTIN 032886874055 00045242311675
Weight per package 0.175 (lbs/each) 2.105 (lbs/each)
Description MPC250PR0 Cup, Maxpunch #MPC250HD For SS 2-1/2"
Cup, Maxpunch #MPC250HD For SS 2-1/2in
49162672 Exact 2-1/2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $77.32 (Each) $107.50 (Each)
Carton/Reel $77.32 (1 Each) $107.50 (1 Each)
Standard Packaging/Reel $77.32 (1 Each) $107.50 (1 Each)
Description CUP, MAXPUNCH #MPC250HD FOR SS 2-1/2" EXACT 2-1/2" DIE
extra long description - MILW 49-16-2672 2-1/2" Die
Features - EXACT™ 2-1/2 in. Die
Long Description CUP, MAXPUNCH #MPC250HD FOR SS 2-1/2IN EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Product Type Punch Cup 2-1/2" Die
Short Description - 2-1/2" Die
Kit Contents - 2-1/2 in. Die
Knockout Size - 1/2"
Brand Southwire milwaukee
Manufacturers Part Number 57176701 49162672
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status Non-Stock -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat